Motion
FRM215/6.5
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02721127
MFR #FRM215/6.5
Price$101.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02721127
MFR #FRM215/6.5

Mfr description
FRM215/6,5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.58/each

Specifications

Dimensions

  • Outside Diameter
    215 mm
  • Overall Width
    0.2500 in

Details

  • Compatible Bearing
    22320, 22320K, 2320, 2320K
  • Compatible Housed Unit
    SNV215
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)