Motion
85528625
FleetRunner® Micro-V Belt - K Section, 4 Ribs, 0.560 in Width, 38.00 in OAL, Standard Series
Mi Item #02722896
MFR #85528625
Price$40.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® Micro-V Belt - K Section, 4 Ribs, 0.560 in Width, 38.00 in OAL, Standard Series
Mi Item #02722896
MFR #85528625

Mfr description
K040372 RIBBED FLAT BELT
  • Flexible construction allows the belt to withstand billions of topside and backside bends in ABDS applications, resulting in long belt life
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners
  • Unique form grinding of each individual belt assures precise dimensional control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.45/each

Specifications

Dimensions

  • Overall Length
    38.00 in
  • Section Size
    K
  • Top Width
    0.560 in
  • Weight
    0.15 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Standard
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)