Motion
CJ 65 SPIDER 92A YELLOW

LOVEJOY INC
CJ 65 SPIDER 92A YELLOW

68514461454 Jaw Coupling Spider - Polyurethane, Open Center Spider, Curved Jaw
Mi Item #02723692
MFR #CJ 65 SPIDER 92A YELLOW
Price$155.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ 65 SPIDER 92A YELLOW

68514461454 Jaw Coupling Spider - Polyurethane, Open Center Spider, Curved Jaw
Mi Item #02723692
MFR #CJ 65 SPIDER 92A YELLOW

Mfr description
CJ 65 SPIDER 92A YELLOW
  • Three piece design that is easy to assemble
  • The curved jaw design incorporates both radial and axial curvature (crowning) to the elastomer (spider)
  • Hubs are offered in sintered iron, steel, aluminum, cast iron and nodular iron materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.30/each

Specifications

Dimensions

  • Coupling Size Code
    CJ65
  • Element Thickness
    1.0200 in
  • Max Parallel Misalignment
    0.008 to 0.027 in
  • Outside Diameter
    5.3100 in
  • Weight
    0.40 lbs

Details

  • Color
    Yellow
  • Element Durometer
    92 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Open Center Spider
  • Installation Instructions
    file:///C:/Users/IC064979/Downloads/CJ_Install_Guide_July2012%20(1).pdf
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    61454
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144614544
  • Max Rpm
    4250 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    11060 in
  • UPC_NO
    685144614544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)