Motion
K11029101
Water Base Paint - Water Base, Exterior, 1 gal , SAFETY YELLOW Color
Mi Item #02724976
MFR #K11029101
Price$93.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Paint - Water Base, Exterior, 1 gal , SAFETY YELLOW Color
Mi Item #02724976
MFR #K11029101

Mfr description
K11029101 SAFETY YELLOW
  • 100% acrylic waterborne coating for light to moderate industrial use
  • Designed for new construction or maintenance use
  • Can be used directly over prepared substrates, including metal without a primer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.69/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    218-136 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than 100 g/L

Details

  • Base Type
    Water
  • Color
    SAFETY YELLOW
  • Color Family
    Yellow
  • Coverage
    218 to 136 ft²/gal
  • Dry Time
    1 to 2 hr.
  • Exposure
    Exterior
  • Finish
    Gloss
  • For Use On
    Concrete, Iron, Masonry, Metal, Steel, Wood, Zinc
  • Max Application Temperature
    +95 °F
  • Min Application Temperature
    +50 °F
  • Paint Base Type
    Water
  • Resin Type
    Acrylic Enamel
  • Standards Met
    OSHA 29 CFR 1910.1200
  • Surface
    Concrete, Steel, Metal
  • UPC_NO
    035777658208
  • Volatile Organic Compound Content
    100 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)