Specifications
Dimensions
- Container Size12 oz
Details
- ColorHunter Green
- Color FamilyGreen
- Volatile Organic Compound Content50.28 %
Overview
Mfr description
K02324007 HUNTER GREEN
- No-prep, super bond paint bonds easily to PVC pipes, plastic conduit, vinyl molding and siding
- Indoor and outdoor use
- Dries in 15 minutes or less
- No sanding or priming required