Motion
724504034025
Anti-Slip Coating - 16 oz, Yellow Color
Mi Item #02725031
MFR #724504034025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti-Slip Coating - 16 oz, Yellow Color
Mi Item #02725031
MFR #724504034025

Mfr description
K03402 NON-SKID COATING YELLOW 16 OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 oz

Details

  • Color
    Yellow
  • Color Family
    Yellow
  • Standards Met
    IARC, NTP, OSHA
  • Type
    Anti-Slip Coating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)