Motion
S02085700
Insecticide - Indoor & Outdoor Use, 20 oz, Aerosol Can, Targeted Pest(s): Hornets, Wasps, Yellow Jackets, 20 oz Net Fill Weight
Mi Item #02725034
MFR #S02085700
Price$13.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insecticide - Indoor & Outdoor Use, 20 oz, Aerosol Can, Targeted Pest(s): Hornets, Wasps, Yellow Jackets, 20 oz Net Fill Weight
Mi Item #02725034
MFR #S02085700

Mfr description
S02085700 BIG BLASTEM WASP & HORNET
  • Will not harm most plastics, including Noryl, ABS and Lexan
  • 98% knockdown, 100% kill within 24 hours
  • Equipped with ergonomic Accu-Sol™ Trigger
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.62/each

Specifications

Dimensions

  • Container Size
    20 oz
  • Net Fill Weight
    20 oz
  • Spray Distance
    20 ft

Details

  • Container Type
    Aerosol Can
  • Dielectric Strength
    33 kV
  • Form
    Spray
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Industry Standards Met
    EPA Reg. No. 67603-11-64695
  • Meets Industry Standards By
    EPA
  • Scent
    Petroleum
  • Spray Action
    Straight Spray
  • Spray Strength
    Jet Spray
  • Targeted Pests
    Hornets, Wasps, Yellow Jackets
  • UPC_NO
    075577208579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)