Motion
S20706000
Automotive Brake & Part Fluid - Aerosol, Transparent, 14 oz, Aerosol Can
Mi Item #02725036
MFR #S20706000
Price$13.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Brake & Part Fluid - Aerosol, Transparent, 14 oz, Aerosol Can
Mi Item #02725036
MFR #S20706000

Mfr description
S20706000 CA BRAKE & PARTS CLEANER, 20OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.35/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Weight
    1.20 lbs

Details

  • Application
    Brake
  • Automotive Fluid Type
    Brakes & Parts Fluid
  • Chemical Type
    Non Chlorinated
  • Color
    Transparent
  • Concentration
    Concentrated
  • Container Type
    Aerosol Can
  • Flammability
    Flammable
  • Form
    Aerosol
  • Residue
    Residue Free
  • Solvent Free
    No
  • UPC_NO
    075577207060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)