Motion
996620200
Rubberset Chip Brush - 2 in, 2-3/4 in Bristle Length
Mi Item #02725049
MFR #996620200
Price$6.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubberset Chip Brush - 2 in, 2-3/4 in Bristle Length
Mi Item #02725049
MFR #996620200

Mfr description
996620200 TRIM LATEX BRUSH, POLY 2 IN
  • 100% solid polyester filaments
  • Offer great value and durability at this price point
  • Better coverage than ordinary brushes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.49/each

Specifications

Dimensions

  • Bristle Length
    2-3/4 in
  • Brush Size
    2 in
  • Brush Thickness
    9/16 in

Details

  • Features & Benefits
    • 100% solid polyester filaments • Offer great value and durability at this price point • Better coverage than ordinary brushes • Holds more paint to get done faster • Painted wood handle
  • Package Quantity
    12
  • Paint Type
    Latex Paints
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)