Motion
993218200
Rubberset Chip Brush - 2 in, Polyester, 2-1/2 in Bristle Length, Gray Handle Color
Mi Item #02725066
MFR #993218200
Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubberset Chip Brush - 2 in, Polyester, 2-1/2 in Bristle Length, Gray Handle Color
Mi Item #02725066
MFR #993218200

Mfr description
993218200 TRIM BRUSH, POLY G.P. 2 IN
  • For light-duty general maintenance painting
  • Provide more durability than standard value brushes
  • 100% polyester filament
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.33/each

Specifications

Dimensions

  • Bristle Length
    2-1/2 in
  • Brush Size
    2 in
  • Brush Thickness
    9/16 in

Details

  • Brush Material
    Polyester
  • Features & Benefits
    • For light-duty general maintenance painting • Provide more durability than standard value brushes • 100% polyester filament • Tin ferrule • Gray plastic beavertail handle
  • Ferrule Material
    Tin
  • Handle Color
    Gray
  • Handle Material
    Plastic
  • Package Quantity
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)