Motion
993218400
Rubberset Chip Brush - 4 in, Polyester, 4 in Bristle Length, Gray Handle Color
MI ITEM #02725068
MFR #993218400
Price$9.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubberset Chip Brush - 4 in, Polyester, 4 in Bristle Length, Gray Handle Color
MI ITEM #02725068
MFR #993218400

Mfr description
993218400 WALL BRUSH, POLY G.P. 4 IN
  • For light-duty general maintenance painting
  • Provide more durability than standard value brushes
  • 100% polyester filament
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.16/each

Specifications

Dimensions

  • Bristle Length
    4 in
  • Brush Size
    4 in
  • Brush Thickness
    7/8 in

Details

  • Brush Material
    Polyester
  • Features & Benefits
    • For light-duty general maintenance painting • Provide more durability than standard value brushes • 100% polyester filament • Tin ferrule • Gray plastic beavertail handle
  • Ferrule Material
    Tin
  • Handle Color
    Gray
  • Handle Material
    Plastic
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)