Motion
99081620
Rubberset Chip Brush - 2 in, Foam
Mi Item #02725085
MFR #99081620
Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubberset Chip Brush - 2 in, Foam
Mi Item #02725085
MFR #99081620

Mfr description
99081620 FOAM, WOOD HANDLE2 IN
  • An economical choice for touch up, craft and hobby use
  • Wood handle
  • Bulk package of 48 brushes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.20/each

Specifications

Dimensions

  • Brush Size
    2 in

Details

  • Brush Material
    Foam
  • Features & Benefits
    • An economical choice for touch up, craft and hobby use • Wood handle • Bulk package of 48 brushes
  • Handle Material
    Wood
  • Package Quantity
    48
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)