Motion
02XS04051S-S42

ALBION INDUSTRIES
02XS04051S-S42

Swivel Plate Wheeled Caster - 02 Series, X-tra Soft Rubber Wheel Material, 4 in Wheel Diameter, 1-1/4 in Face Width, 300 lbs Load Capacity
MI ITEM #02728212
MFR #02XS04051S-S42
List Price$36.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
02XS04051S-S42

Swivel Plate Wheeled Caster - 02 Series, X-tra Soft Rubber Wheel Material, 4 in Wheel Diameter, 1-1/4 in Face Width, 300 lbs Load Capacity
MI ITEM #02728212
MFR #02XS04051S-S42

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$36.82/each for your price

Overview

Mfr description
02XS04051S-S42 DELRIN STEM CASTER

Specifications

  • Caster Type
    Swivel
  • Additional Details
    Corrosion and Rust Resistant
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    02 Series
  • Caster Rig Type
    Institutional
  • Wheel Diameter
    4 in
  • Face Width
    1-1/4 in
  • Wheel Contour
    Flat
  • Wheel Bearing Type
    Two-Piece Delrin
  • Load Capacity
    300 lbs
  • Mount Height
    5.1250 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    1-3/4 x 2-13/16 in
  • Max Bolt Hole Spacing
    1-3/4 x 3-1/16 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    5/16 in
  • Swivel Lead Length
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Thermoplastic Elastomer
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    X-tra Soft Rubber
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought