Motion
AW412

BRADY
AW412

ALLWIK® Universal Absorbent Socks, 3" x 4', Absorbency Capacity 12 gal
Mi Item #02728760
MFR #AW412
Price$67.96/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
AW412

ALLWIK® Universal Absorbent Socks, 3" x 4', Absorbency Capacity 12 gal
Mi Item #02728760
MFR #AW412

Mfr description
AW412 3"X4' SOCS 12/CASE 12LBS
  • All-purpose polypropylene SOC
  • Suitable for most industrial applications
  • Wringable and can be incinerated
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.96/ca

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 4 ft
  • Length
    4 ft

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Package Quantity
    12
  • UPC_NO
    66270623101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)