Motion
UN3800

BRADY
UN3800

Universal Plus Chemical Absorbent Roll - Medium Weight, 30" x 150', Absorbency Capacity 39 gal (US)
MI ITEM #02728762
MFR #UN3800
Price$248.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
UN3800

Universal Plus Chemical Absorbent Roll - Medium Weight, 30" x 150', Absorbency Capacity 39 gal (US)
MI ITEM #02728762
MFR #UN3800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$248.08/each

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Length
    150 ft
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    39 gal (US)
  • Application
    Chemical/Hazmat
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Green
  • Country of Origin
    US
  • Fluids Absorbed
    Acids, Oils
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107848
  • Manufacturer Upc Number
    662706212097
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270621209

Overview

Mfr description
UN3800 30"X150'ROLL 24LBS
  • Chemically inert making it ideal for use with aggressive fluids
  • Three-ply construction makes it stronger and more durable while reducing lint
  • The product's green color (the universal symbol for safety) indicates that it is intended for use on hazardous materials
  • Dimpled roll that is perfed every 15" and up the center to help you use only what you need
  • For use with chemicals and hazardous fluids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought