Motion
TM58

BRADY
TM58

TrackMat Universal Absorbent Mat - Heavy Weight, 58" x 80', Absorbency Capacity 39 gal (US)
MI ITEM #02728765
MFR #TM58
List Price$680.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
TM58

TrackMat Universal Absorbent Mat - Heavy Weight, 58" x 80', Absorbency Capacity 39 gal (US)
MI ITEM #02728765
MFR #TM58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$680.46/each for your price

Overview

Mfr description
TM58 58"X80' ROLL 41LBS
  • TrackMat matting is the ultimate barrier absorbent for large petroleum spills. Extremely durable, it features a UV-resistant layer and is ideal for rail and transportation.

Specifications

  • Country of Origin
    US
  • Type
    Roll
  • Application
    Universal
  • Absorbent Capacity Per Package
    55 gal (US)
  • Length
    80 ft
  • Width
    58 in
  • Color
    Gray
  • Fluids Absorbed
    Petroleum
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Not Perforated
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107844
  • Manufacturer Upc Number
    662706310229
  • UPC_NO
    66270631022
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text