Motion
TM30

BRADY
TM30

Sorbent Pad - Not Perforated, Polypropylene Material, 29 in Wide, 29 in Long, 25 gal Absorbent Capacity per Package, 30 Per Package
MI ITEM #02728766
MFR #TM30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
TM30

Sorbent Pad - Not Perforated, Polypropylene Material, 29 in Wide, 29 in Long, 25 gal Absorbent Capacity per Package, 30 Per Package
MI ITEM #02728766
MFR #TM30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TM30 29"X29" PADS 30/BALE 26LBS

Specifications

  • Type
    Pad
  • Application
    Oil Only
  • Absorbent Capacity Per Package
    25 gal (US)
  • Dimensions
    29 x 29 in
  • Length
    29 in
  • Width
    29 in
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Not Perforated
  • Package Quantity
    30
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text