Motion
AW806

BRADY
AW806

ALLWIK® Universal Absorbent Socks, 3" x 8', Absorbency Capacity 12 gal
Mi Item #02728768
MFR #AW806
Price$169.40/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
AW806

ALLWIK® Universal Absorbent Socks, 3" x 8', Absorbency Capacity 12 gal
Mi Item #02728768
MFR #AW806

Mfr description
AW806 3"X8' SOCS 6/CASE 12LBS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.40/ca

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 8 ft
  • Length
    8 ft

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Package Quantity
    6
  • UPC_NO
    66270623102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)