Motion
SPC300

BRADY
SPC300

SPC Sorbent Pad - Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 30 gal Absorbent Capacity per Package
MI ITEM #02728773
MFR #SPC300
Price$84.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SPC300

SPC Sorbent Pad - Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 30 gal Absorbent Capacity per Package
MI ITEM #02728773
MFR #SPC300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$84.32/each

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    30 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107826
  • Manufacturer Upc Number
    662706120491
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    66270612049

Overview

Mfr description
SPC300 15"X19" MED WEIGHT OIL ONLY
  • Hydrophobic nature make them ideal for outdoor applications
  • Heavier and bonded to enhance strength and reduce linting
  • Dimpled and perforated, single-ply sorbents
  • MAXX means greater performance without the extra weight
  • Color: White
  • 100 pads per bale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought