Motion
SXT15P

BRADY
SXT15P

SXT Sorbent Roll - Perforated, Polypropylene Material, White Color, 15 in Wide, 150 ft Long, 18 gal Absorbent Capacity per Package
MI ITEM #02728777
MFR #SXT15P
Your Price$135.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SXT15P

SXT Sorbent Roll - Perforated, Polypropylene Material, White Color, 15 in Wide, 150 ft Long, 18 gal Absorbent Capacity per Package
MI ITEM #02728777
MFR #SXT15P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135.23/each(List $155.52)

Overview

Mfr description
SXT15-P 15"X125' ROLL 14LBS
  • SXT® Oil absorbents are high performance, laminated, oil only sorbents designed to handle petroleum-based spills especially for high abrasion applications.

Specifications

  • Country of Origin
    US
  • Type
    Roll
  • Application
    Oil Only
  • Absorbent Capacity Per Package
    18 gal (US)
  • Dimensions
    150 ft x 15 in
  • Length
    150 ft
  • Width
    15 in
  • Color
    White
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Perforated
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    SXT15P
  • Manufacturer Upc Number
    662706321096
  • UPC_NO
    66270632109
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought