Motion
SR1850

BRADY
SR1850

Static Resistant Oil Only Absorbent Pads - Heavy Weight
Mi Item #02728780
MFR #SR1850
Price$59.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SR1850

Static Resistant Oil Only Absorbent Pads - Heavy Weight
Mi Item #02728780
MFR #SR1850

Mfr description
SR1850 16"X20" PADS 50/BALE 5LBS
  • SR absorbents are treated to resist static electricity build up. Use around fuel or other ignitable fumes, in computer production, or in cold environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.69/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    19 x 15 in
  • Length
    19 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    9 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    NFPA
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Oils, Petroleum
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107833
  • Manufacturer Upc Number
    662706422052
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    66270642205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)