Motion
SPC810

BRADY
SPC810

SPC® Oil Only Absorbent Booms, 8" x 10', Absorbency Capacity 71 gal
Mi Item #02728783
MFR #SPC810
Price$187.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SPC810

SPC® Oil Only Absorbent Booms, 8" x 10', Absorbency Capacity 71 gal
Mi Item #02728783
MFR #SPC810

Mfr description
SPC810 8"X10' BOOMS 4/BALE 40LBS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$187.84/each

Specifications

Dimensions

  • Diameter
    8 in
  • Dimensions
    8" x 10 ft
  • Length
    10 ft

Details

  • Absorbent Capacity Per Package
    71 gal (US)
  • Application
    Oil Only
  • Color
    Blue
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Fuels, Oils
  • Package Quantity
    4
  • UPC_NO
    66270614094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)