Motion
OP15

BRADY
OP15

Sorbent Roll - Not Perforated, Polypropylene Material, White Color, 15 in Wide, 150 ft Long, 24 gal Absorbent Capacity per Package, 1 Per Package
MI ITEM #02728784
MFR #OP15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
OP15

Sorbent Roll - Not Perforated, Polypropylene Material, White Color, 15 in Wide, 150 ft Long, 24 gal Absorbent Capacity per Package, 1 Per Package
MI ITEM #02728784
MFR #OP15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
OP15 15"X150' ROLL 15LBS

Specifications

  • Type
    Roll
  • Application
    Oil Only
  • Absorbent Capacity Per Package
    24 gal (US)
  • Dimensions
    150 ft x 15"
  • Length
    150 ft
  • Width
    15 in
  • Color
    White
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Not Perforated
  • Package Quantity
    1
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text