Motion
BM30

BRADY
BM30

BattleMat Sorbent Roll - Perforated, Polypropylene Material, Gray Color, 30 in Wide, 150 ft Long, 52 gal Absorbent Capacity per Package
Mi Item #02728790
MFR #BM30
Price$267.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BM30

BattleMat Sorbent Roll - Perforated, Polypropylene Material, Gray Color, 30 in Wide, 150 ft Long, 52 gal Absorbent Capacity per Package
Mi Item #02728790
MFR #BM30

Mfr description
BM30 30"X150' RUG 34LBS
  • BattleMat® absorbents feature a tough camouflage-pattern that hides leaks and drips in areas with moderate foot traffic. It has a durable, universal 2 ply-construction.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.67/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 30 in
  • Length
    150 ft
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    52 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107680
  • Manufacturer Upc Number
    662706211465
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270621146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)