Motion
BM30X

BRADY
BM30X

BattleMat® Universal Absorbent Roll - Heavy Weight, 30" x 150', Absorbency Capacity 53 gal (US)
MI ITEM #02728792
MFR #BM30X
List Price$386.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BM30X

BattleMat® Universal Absorbent Roll - Heavy Weight, 30" x 150', Absorbency Capacity 53 gal (US)
MI ITEM #02728792
MFR #BM30X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$386.05/each for your price

Overview

Mfr description
BM30X 30"X150' RUG 34LBS
  • BattleMat® absorbents feature a tough camouflage-pattern that hides leaks and drips in areas with moderate foot traffic. It has a durable, universal 2 ply-construction.

Specifications

  • Country of Origin
    US
  • Type
    Rug
  • Application
    Universal
  • Absorbent Capacity Per Package
    52 gal (US)
  • Length
    150 ft
  • Width
    30 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Perforated
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107681
  • Manufacturer Upc Number
    662706211472
  • UPC_NO
    66270621147
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text