Motion
BSM100

BRADY
BSM100

Sorbent Rug - Not Perforated, Polypropylene Material, Gray Color, 36 in Wide, 100 ft Long, 25 gal Absorbent Capacity per Package
Mi Item #02728794
MFR #BSM100
Price$287.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BSM100

Sorbent Rug - Not Perforated, Polypropylene Material, Gray Color, 36 in Wide, 100 ft Long, 25 gal Absorbent Capacity per Package
Mi Item #02728794
MFR #BSM100

Mfr description
BSM100 36"X100' RUG 24LBS
  • BSM Barrier Spill Matting is an industrial rug with a non-slip, leak-proof barrier backing for use in high-traffic areas and around workstations.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$287.83/each

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    100 ft x 36 in
  • Length
    100 ft
  • Width
    36 in

Details

  • Absorbent Capacity Per Package
    25 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    BSM100
  • Manufacturer Upc Number
    662706611326
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Rug
  • UPC_NO
    66270661132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)