Motion
RAG36150

BRADY
RAG36150

Sorbent Rug - Not Perforated, Cotton, Polyester Material, Gray Color, 36 in Wide, 150 ft Long, 55 gal Absorbent Capacity per Package
Mi Item #02728797
MFR #RAG36150
Price$212.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
RAG36150

Sorbent Rug - Not Perforated, Cotton, Polyester Material, Gray Color, 36 in Wide, 150 ft Long, 55 gal Absorbent Capacity per Package
Mi Item #02728797
MFR #RAG36150

Mfr description
RAG36150 36"X150' RUG 47LBS
  • Rag Rug Matting is eco-friendly, highly absorbent and made from recycled materials. Newly updated for improved absorbency and added durability.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.98/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 36 in
  • Length
    150 ft
  • Width
    36 in

Details

  • Absorbent Capacity Per Package
    55 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107771
  • Manufacturer Upc Number
    662706513064
  • Material
    Cotton, Polyester
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Rug
  • UPC_NO
    66270651306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)