Motion
BSM3650

BRADY
BSM3650

Barrier Spill Mat Universal Absorbent Mat - Medium Weight, 36" W x 50' L
MI ITEM #02728798
MFR #BSM3650
List Price$288.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BSM3650

Barrier Spill Mat Universal Absorbent Mat - Medium Weight, 36" W x 50' L
MI ITEM #02728798
MFR #BSM3650

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$288.84/each for your price

Overview

Mfr description
BSM3650 36"X50' RUG 12LBS
  • BSM Barrier Spill Matting is an industrial rug with a non-slip, leak-proof barrier backing for use in high-traffic areas and around workstations.

Specifications

  • Country of Origin
    US
  • Type
    Rug
  • Application
    Universal
  • Absorbent Capacity Per Package
    12 gal (US)
  • Length
    50 ft
  • Width
    36 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Absorbent Material Weight
    Medium
  • Perforated
    Not Perforated
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107684
  • Manufacturer Upc Number
    662706611388
  • UPC_NO
    66270661138
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text