1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
OIL124
Oil Only Absorbent Socks, 3" x 12', Absorbency Capacity 12 gal
MI ITEM #
02728802
MFR #
OIL124
Price
$137.96
/ca
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Socks
BRADY OIL124
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
OIL124
Oil Only Absorbent Socks, 3" x 12', Absorbency Capacity 12 gal
MI ITEM #
02728802
MFR #
OIL124
Mfr description
OIL124 3"X12' SOCS 4/CASE 11LBS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$137
.96
/ca
Add to Cart
Specifications
Dimensions
Diameter
3 in
Dimensions
3 in x 12 ft
Length
12 ft
Details
Absorbent Capacity Per Package
12 gal (US)
Application
Oil Only
Filler Material
Polypropylene
Fluids Absorbed
Oils
Package Quantity
4
UPC_NO
66270613203
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items