Motion
OIL1818

BRADY
OIL1818

Oil Only Absorbent Pillows, 18" x 18", Absorbency Capacity 28 gal
Mi Item #02728804
MFR #OIL1818
Price$152.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
OIL1818

Oil Only Absorbent Pillows, 18" x 18", Absorbency Capacity 28 gal
Mi Item #02728804
MFR #OIL1818

Mfr description
OIL1818 18"X18" PILLOW/BOOMS 19LBS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.83/each

Specifications

Dimensions

  • Dimensions
    18 x 18 in
  • Length
    18 in
  • Width
    18 in

Details

  • Absorbent Capacity Per Package
    28 gal (US)
  • Application
    Oil Only
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polypropylene
  • Package Quantity
    16
  • UPC_NO
    66270618201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)