Motion
SIR36

BRADY
SIR36

Universal Absorbent Mat - Heavy Weight, 36" x 300', Absorbency Capacity 59 gal (US)
Mi Item #02728808
MFR #SIR36
Price$605.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SIR36

Universal Absorbent Mat - Heavy Weight, 36" x 300', Absorbency Capacity 59 gal (US)
Mi Item #02728808
MFR #SIR36

Mfr description
SIR36 36"X300' RUG 50LBS
  • Constructed of durable, needle-punched polypropylene fibers, SIR Sorbent Industrial Rugs reduce slip hazards in high traffic areas, workstations and walkways.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$605.47/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Length
    300 ft
  • Width
    36 in

Details

  • Absorbent Capacity Per Package
    45 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107785
  • Manufacturer Upc Number
    662706511367
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Rug
  • UPC_NO
    66270651136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)