Overview
Mfr description
DZ100 LOOSE GRANULER 1 BAG 40LBS
Specifications
- ApplicationUniversal
- Container Size40 lb
- MaterialCorncob
- Absorbent Capacity Per Package8-1/2 gal (US)
- Fluids AbsorbedGrease, Oils, Water
- UPC_NO66270687101
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data