Motion
SPC150

BRADY
SPC150

SPC® Oil Only Absorbent Roll - Heavy Weight, 38" x 144', Absorbency Capacity 70 gal (US)
Mi Item #02728811
MFR #SPC150
Price$233.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SPC150

SPC® Oil Only Absorbent Roll - Heavy Weight, 38" x 144', Absorbency Capacity 70 gal (US)
Mi Item #02728811
MFR #SPC150

Mfr description
SPC150 38"X144' ROLL 1/BALE 35LBS
  • Convenient and cost-effective, the original SPC® absorbent from Brady® is a popular oil only line for industrial or marine use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.02/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Length
    144 ft
  • Width
    38 in

Details

  • Absorbent Capacity Per Package
    70 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107822
  • Manufacturer Upc Number
    662706110294
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270611029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)