Motion
ENV50

BRADY
ENV50

ENV® Oil Only Absorbent Pads - Medium Weight, 30" x 30", Absorbency Capacity 50 gal (US)
MI ITEM #02728817
MFR #ENV50
Your Price$136.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
ENV50

ENV® Oil Only Absorbent Pads - Medium Weight, 30" x 30", Absorbency Capacity 50 gal (US)
MI ITEM #02728817
MFR #ENV50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$136.33/each(List $206.90)

Overview

Mfr description
ENV50 30"X30" PADS 50/BALE 27LBS
  • An oil-only sorbent equally as effective on land as on water
  • Repels water and floats indefinitely, even when saturated
  • Economical single-ply white pads
  • For use with oil- and petroleum-based fluids
  • Made with MAXX© technology for superior absorbency and greater strength

Specifications

  • Country of Origin
    US
  • Type
    Pad
  • Application
    Oil Only
  • Absorbent Capacity Per Package
    50 gal (US)
  • Dimensions
    30 x 30 in
  • Length
    30 in
  • Width
    30 in
  • Color
    White
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Material
    Polypropylene
  • Absorbent Material Weight
    Medium
  • Perforated
    Not Perforated
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107702
  • Manufacturer Upc Number
    662706120644
  • UPC_NO
    66270612064
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text