Motion
MRO50

BRADY
MRO50

MRO Plus Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 30 in Wide, 30 in Long, 41 gal Absorbent Capacity per Package
Mi Item #02728820
MFR #MRO50
Price$288.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
MRO50

MRO Plus Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 30 in Wide, 30 in Long, 41 gal Absorbent Capacity per Package
Mi Item #02728820
MFR #MRO50

Mfr description
MRO50 30"X30" PADS 50/BALE 25LBS
  • Absorbs all industrial liquids (water-, petroleum- and chemical-based fluids)
  • Three-ply construction make them stronger, more durable and reduces lint
  • Perforated to help you use only what you need—reduces waste
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$288.84/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    30 in x 30 in
  • Length
    30 in
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    41 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107736
  • Manufacturer Upc Number
    662706221037
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    66270622103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)