Motion
MS-50

BRADY
MS-50

Re-Form™ Multiwik® Universal Absorbent Socks, 3"x 4', Absorbency Capacity 40 gal
MI ITEM #02728827
MFR #MS-50
Price$254.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
MS-50

Re-Form™ Multiwik® Universal Absorbent Socks, 3"x 4', Absorbency Capacity 40 gal
MI ITEM #02728827
MFR #MS-50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$254.78/each

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 4 ft
  • Length
    4 ft

Details

  • Absorbent Capacity Per Package
    40 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Cellulose, Newsprint
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Package Quantity
    40
  • UPC_NO
    66270683110

Overview

Mfr description
MS50 3"X4' SOCS 40/CASE 43LBS
  • Made from recycled newsprint and other cellulose
  • Dependable, flexible tubes that contain and absorb liquids, mold around corners, and conform to uneven surfaces
  • They are universal economy SOCs that are wringable, incinerable, and not for use with aggressive acids and caustics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought