Motion
HAZ124

BRADY
HAZ124

HAZWIK® Chemical Absorbent Socks, 3" x 12', Absorbency Capacity 12 gal
MI ITEM #02728828
MFR #HAZ124
Price$114.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
HAZ124

HAZWIK® Chemical Absorbent Socks, 3" x 12', Absorbency Capacity 12 gal
MI ITEM #02728828
MFR #HAZ124

Mfr description
HAZ124 3"X12' SOCS 4/CASE 43LBS
  • Dependable, flexible tube that contains and absorb liquids
  • Molds around corners and conforms to uneven surfaces
  • The polypropylene SOC preferred when aggressive fluids are a problem
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.67/each

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 12 ft
  • Length
    12 ft

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    Green
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Acids, Bases
  • Package Quantity
    4
  • UPC_NO
    66270623206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)