Motion
HAZ1818

BRADY
HAZ1818

HAZWIK® Chemical Absorbent Pillows, 18" x 18", Absorbency Capacity 28 gal
MI ITEM #02728830
MFR #HAZ1818
Price$181.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
HAZ1818

HAZWIK® Chemical Absorbent Pillows, 18" x 18", Absorbency Capacity 28 gal
MI ITEM #02728830
MFR #HAZ1818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.12/each

Specifications

Dimensions

  • Dimensions
    18 x 18 in
  • Length
    18 in
  • Width
    18 in

Details

  • Absorbent Capacity Per Package
    14 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    Green
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Acids, Bases
  • Outer Material
    Polypropylene
  • Package Quantity
    16
  • UPC_NO
    66270628208

Overview

Mfr description
HAZ1818 18"X18" PILLOWS/BOOMS 19LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought