Motion
HAZ412

BRADY
HAZ412

HAZWIK® Chemical Absorbent Socks, 3" x 4', Absorbency Capacity 12 gal
Mi Item #02728831
MFR #HAZ412
Price$204.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
HAZ412

HAZWIK® Chemical Absorbent Socks, 3" x 4', Absorbency Capacity 12 gal
Mi Item #02728831
MFR #HAZ412

Mfr description
HAZ412 3'X4" SOCS 12/CASE 12LBS
  • Dependable, flexible tube that contains and absorb liquids
  • Molds around corners and conforms to uneven surfaces
  • The polypropylene SOC preferred when aggressive fluids are a problem
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.12/each

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 4 ft
  • Length
    4 ft

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    Green
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Acids, Bases
  • Package Quantity
    12
  • UPC_NO
    66270628205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)