Motion
SPC510

BRADY
SPC510

SPC® Oil Only Absorbent Booms, 5" x 10', Absorbency Capacity 32 gal
MI ITEM #02728832
MFR #SPC510
Price$153.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SPC510

SPC® Oil Only Absorbent Booms, 5" x 10', Absorbency Capacity 32 gal
MI ITEM #02728832
MFR #SPC510

Mfr description
SPC510 5"X10' BOOMS 4/BALE 19LBS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.54/each

Specifications

Dimensions

  • Diameter
    5 in
  • Dimensions
    5" x 10 ft
  • Length
    10 ft

Details

  • Absorbent Capacity Per Package
    32 gal (US)
  • Application
    Oil Only
  • Color
    Blue
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Fuels, Oils
  • Package Quantity
    4
  • UPC_NO
    66270614060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)