Motion
SIR72

BRADY
SIR72

Universal Absorbent Mat - Heavy Weight, 72" x 150', Absorbency Capacity 59 gal (US)
Mi Item #02728834
MFR #SIR72
Price$590.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SIR72

Universal Absorbent Mat - Heavy Weight, 72" x 150', Absorbency Capacity 59 gal (US)
Mi Item #02728834
MFR #SIR72

Mfr description
SIR72 72"X150' RUG 50LBS
  • Constructed of durable, needle-punched polypropylene fibers, SIR Sorbent Industrial Rugs reduce slip hazards in high traffic areas, workstations and walkways.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$590.19/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Length
    150 ft
  • Width
    72 in

Details

  • Absorbent Capacity Per Package
    59 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107786
  • Manufacturer Upc Number
    662706511336
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Rug
  • UPC_NO
    66270651133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)