Motion
MRO100-2

BRADY
MRO100-2

MRO Plus Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 19 in Long, 13-1/2 gal Absorbent Capacity per Package
Mi Item #02728837
MFR #MRO100-2
Price$86.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
MRO100-2

MRO Plus Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 19 in Long, 13-1/2 gal Absorbent Capacity per Package
Mi Item #02728837
MFR #MRO100-2

Mfr description
MRO100-2 16"X20" PADS 50/BALE 9LBS
  • MRO Plus® products are strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.92/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    13-1/2 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107721
  • Manufacturer Upc Number
    662706221129
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    66270622112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)