Motion
OIL430

BRADY
OIL430

Oil Only Absorbent Socks, 3" x 4', Absorbency Capacity 28 gal
Mi Item #02728838
MFR #OIL430
Price$150.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
OIL430

Oil Only Absorbent Socks, 3" x 4', Absorbency Capacity 28 gal
Mi Item #02728838
MFR #OIL430

Mfr description
OIL430 3"X4' SOCS 30/CASE 25LBS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.93/each

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 4 ft
  • Length
    4 ft

Details

  • Absorbent Capacity Per Package
    28 gal (US)
  • Application
    Oil Only
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Package Quantity
    30
  • UPC_NO
    66270613204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)