Motion
OIL412

BRADY
OIL412

Oil Only Absorbent Socks, 3" x 4', Absorbency Capacity 12 gal
Mi Item #02728841
MFR #OIL412
Price$62.01/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
OIL412

Oil Only Absorbent Socks, 3" x 4', Absorbency Capacity 12 gal
Mi Item #02728841
MFR #OIL412

Mfr description
OIL412 3"X4' SOCS 12/CASE 11LBS
  • Specialized oil-only polypropylene SOC
  • Will not absorb water or water-based solutions
  • Wringable and incinerable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.01/ca

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 4 ft
  • Length
    4 ft

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Oil Only
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Package Quantity
    12
  • UPC_NO
    66270613201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)