Motion
MRO30

BRADY
MRO30

MRO Plus® Universal Absorbent Roll - Heavy Weight, 30" x 150', Absorbency Capacity 49 gal (US)
Mi Item #02728842
MFR #MRO30
Price$319.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
MRO30

MRO Plus® Universal Absorbent Roll - Heavy Weight, 30" x 150', Absorbency Capacity 49 gal (US)
Mi Item #02728842
MFR #MRO30

Mfr description
MRO30 30"X150' ROLL 30LBS
  • Absorbs all industrial liquids (water-, petroleum- and chemical-based fluids)
  • Three-ply construction make them stronger, more durable and reduces lint
  • Perforated to help you use only what you need—reduces waste
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.39/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Length
    150 ft
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    49 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107729
  • Manufacturer Upc Number
    662706211137
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270621113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)