Motion
OP15-DP

BRADY
OP15-DP

Oil Plus Oil Only Absorbent Roll - Heavy Weight, 15" x 150', Absorbency Capacity 24 gal (US), Perforated Length 12"
Mi Item #02731084
MFR #OP15-DP
Price$187.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
OP15-DP

Oil Plus Oil Only Absorbent Roll - Heavy Weight, 15" x 150', Absorbency Capacity 24 gal (US), Perforated Length 12"
Mi Item #02731084
MFR #OP15-DP

Mfr description
OP15-DP 15"X150'1/BALE 15LBS
  • Oil Plus absorbents are perfect for general everyday use and emergency spill clean-up of petroleum-based oils, solvents and other non-water soluble liquids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.46/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Length
    150 ft
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    24 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107752
  • Manufacturer Upc Number
    662706111123
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270611112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)