1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BINKS FINISHING EQPT
29-865
Flame-Retardant Paper, Width: 60", Length: 300ft
Mi Item #
02732744
MFR #
29-865
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Drop Cloths and Protective Coverings
BINKS FINISHING EQPT 29-865
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BINKS FINISHING EQPT
29-865
Flame-Retardant Paper, Width: 60", Length: 300ft
Mi Item #
02732744
MFR #
29-865
Mfr description
29-865 60"X300' FLAME-A-GUARD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
300 ft
Width
60 in
Details
Color
White
Standards Met
OSHA Reg. No. 1910.107(b) (3)
Type
Flame-Retardant Paper
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items