Motion
NCF 3020 CV/C3

SKF
NCF 3020 CV/C3

Cylindrical roller bearings, single row, full complement - Straight, 100 mm ID, 150 mm OD, 37 mm Width
MI ITEM #02733021
MFR #NCF 3020 CV/C3
Price$3,461.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 3020 CV/C3

Cylindrical roller bearings, single row, full complement - Straight, 100 mm ID, 150 mm OD, 37 mm Width
MI ITEM #02733021
MFR #NCF 3020 CV/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,461.29/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    37 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Finish Coating
    None
  • Flanges
    1 Outer Ring, 2 Inner Ring
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316570811742
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    30
  • UPC_NO
    7316570811742

Overview

Mfr description
NCF 3020 CV/C3 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought