Motion
NU238EMMC3
Cylindrical Roller Bearing - Straight, 190 mm ID, 340 mm OD, 340 mm Width
Mi Item #02735805
MFR #NU238EMMC3
Price$6,919.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 190 mm ID, 340 mm OD, 340 mm Width
Mi Item #02735805
MFR #NU238EMMC3

Mfr description
NU238EMM C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,919.84/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    340 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176666049
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176666049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)