Motion
SL185005
Cylindrical Roller Bearing - Straight, 25 mm ID, 47 mm OD, 30 mm Width, C0 Internal Clearance
Mi Item #02735848
MFR #SL185005
Price$493.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 25 mm ID, 47 mm OD, 30 mm Width, C0 Internal Clearance
Mi Item #02735848
MFR #SL185005

Mfr description
SL185005-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.69/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.61 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    9000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL18
  • UPC_NO
    4012802419627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)